missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Liquid Weighing Pour Boat

Liquid Weighing Pour Boat is a convenient and specific tool for customers who need to weigh liquids on a scale.

Supplier:  Fisherbrand™ 120892F2

 View more versions of this product

Catalog No. 01-670-468


Explore available promotions

Description

Description

  • Deep vessel with sturdy handle designed for convenient handling and pouring of liquids
  • Flat bottom ensures stability and prevents tipping
  • Notched pour spout design controls liquid pour
  • Operating temperature range 0°C to 40°C (32°F to 104°F)
  • Made from FDA food grade polystyrene in an ISO Class 8 clean room
  • Material biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bases
Specifications

Specifications

6.8 oz.
Flat
White
Polystyrene
Non-sterile
Large
0°C to 40°C
4.6 in.
Not Autoclavable
200 mL
Single-use
Circular
Weighing Boat
32°F to 104°F
2 in.
11.7 cm
Videos
SDS
Documents

Documents

Promotions

Promotions