missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Laxco™ LMC-1000 Series Compound Microscope System
Allows for imaging both macro and micro samples on single system. Laxco™ LMC-1000 Compound Microscope System is flexible system that allows to view samples ranging from slides and plants to geological samples.
Supplier: Laxco™ LMC1BF3
Description
Head- Locked in eyepiece
- 360° rotatable
- 30°observation angle
- Adjustable diopter on left eyepieces
- Adjustable interocular distance
- Macro and micro viewing capabilities
- Adjustable working distance stage
Stand
- Macro and micro viewing capabilities: slides, materials & dishes
- Adjustable working distance stage
- Built-in carrying handle
- Can accommodate samples up to 10.1cm (4 in.) 44mm in height at 2x magnification
- Rechargeable internal battery allows for portability and field use
- Reverse objective turret (4 position) allows for easy access to slides
- Adjustable focusing stop protects slides from accidental damage
- Plug storage, and cord wrap on back of unit
Illumination
- Fixed Koehler illumination
- Cool, stable, color temperature and brightness intensity
- 50,000 bulb life
- Flexible light guide for incident illumination
Power Supply
- Industry standard, DC, external power supply for easy of replacement
Specifications
1.25 N.A. Abbe, with Iris diaphragm | |
10X/18 mm, with pointer | |
LED | |
Compound Microscope | |
Educational, Basic research, Material sciences and Botany | |
Finite, DIN, Achro | |
8.4 in. | |
11.06 in. | |
8.5 in. | |
External, 110/220 V Auto switch brick, with DC plug |
Right-Handed, X/Y Mechanical Stage | |
Trinocular | |
4X, 10X, 40X, 100X (oil) | |
Coarse and Fine | |
Eyepieces, Stand, Dust Cover, Objectives, Power Cord, and Pointer | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
21.3 cm | |
28.1 cm | |
21.59 cm |