missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Laxco™ LMC-1000 Series Compound Microscope System

Allows for imaging both macro and micro samples on single system. Laxco™ LMC-1000 Compound Microscope System is flexible system that allows to view samples ranging from slides and plants to geological samples.

$2321.88 - $2733.49

Specifications

Condenser Type 1.25 N.A. Abbe, with Iris diaphragm
Product Type Compound Microscope
Resolution Coarse and Fine
For Use With (Application) Educational, Basic research, Material sciences and Botany
Optical Design Finite, DIN, Achro
View More Specs

Products 2
Catalog Number Mfr. No. Head Style Description Magnification Power Height (Metric) Price Quantity  
Catalog Number Mfr. No. Head Style Description Magnification Power Height (Metric) Price Quantity  
LMC1BF12
View Documents
Laxco™
LMC1BF12
Binocular Macro and Micro viewing 2X, 4X, 10X, 40X 28.1 cm
Each for $2,733.49
 
LMC1BF3
View Documents
Laxco™
LMC1BF3
Trinocular Right-Handed, X/Y Mechanical Stage 4X, 10X, 40X, 100X (oil) 28.1 cm
Each for $2,321.88
 
Description

Description

Head
  • Locked in eyepiece
  • 360° rotatable
  • 30°observation angle
  • Adjustable diopter on left eyepieces
  • Adjustable interocular distance
  • Macro and micro viewing capabilities
  • Adjustable working distance stage
Stand
  • Macro and micro viewing capabilities: slides, materials & dishes
  • Adjustable working distance stage
  • Built-in carrying handle
  • Can accommodate samples up to 10.1cm (4 in.) 44mm in height at 2x magnification
  • Rechargeable internal battery allows for portability and field use
  • Reverse objective turret (4 position) allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Plug storage, and cord wrap on back of unit
Illumination
  • Fixed Koehler illumination
  • Cool, stable, color temperature and brightness intensity
  • 50,000 bulb life
  • Flexible light guide for incident illumination
Power Supply
  • Industry standard, DC, external power supply for easy of replacement
Specifications

Specifications

1.25 N.A. Abbe, with Iris diaphragm
Coarse and Fine
Finite, DIN, Achro
8.4 in.
8.5 in.
External, 110/220 V Auto switch brick, with DC plug
Compound Microscope
Educational, Basic research, Material sciences and Botany
5 years optical and mechanical, 1 year electrical from date of purchase
21.3 cm
21.59 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'