missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Laxco™ LMC-3000 Series Brightfield Compound Microscope System

Rotating ergo binoculars allows for clear crisp imaging under bright field observation with flexibility of height between users. Laxco™ LMC-3000 Series Compound Microscope System is ideal for hematological applications.

Supplier:  Laxco™ LMC3PH1

 View more versions of this product

Catalog No. LMC3PH1


Explore available promotions

Description

Description

Head
  • 360° swiveling binoculars tube for ergonomic viewing
  • Locked in Eyepiece
  • 30° observation angle
  • Adjustable diopter on left eyepieces
  • Adjustable interocular distance
  • Collapsible rubber eyecups
Objectives
  • Sealed 40X to prevent accidental damage from use of oil at 100X
  • Infinity corrected
  • Objective Turret: 5 position

Stand
  • Built-in carrying handle
  • Reverse objective turret allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Removable LED cartridge
Illumination
  • Cool, stable, color temperature, brightness intensity
  • 50,000 bulb life
  • Koehler Illumination: Full with field diaphragm
Stage
  • Right-handed, X/Y mechanical stage
Specifications

Specifications

1.25 N.A. Abbe, with iris diaphragm and slot for phase and darkfield slider
Binocular
10X, 20X, 40X (sealed), 100X (oil Plan phase, achromatic)
Microscope
Research, Basic Clinical, Lab
Infinity, DIN, plan to 22mm FOV
10.59 in.
15.62 in.
18.7 in.
Internal, 110/220 V Auto Switch
10X/22 mm
LED
Plan Phase, Achromatic
Coarse and Fine
Eyepieces, stand, dust cover, objectives, power cord, immersion oil
5 years optical and mechanical, 1 year electrical from date of purchase
26.9 cm
39.7 cm
47.5 cm
Videos
SDS
Documents

Documents

Promotions

Promotions