missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Laxco™ LMC-3000 Series Brightfield Compound Microscope System
Rotating ergo binoculars allows for clear crisp imaging under bright field observation with flexibility of height between users. Laxco™ LMC-3000 Series Compound Microscope System is ideal for hematological applications.
$4655.86 - $6943.63
Specifications
Condenser Type | 1.25 N.A. Abbe, with iris diaphragm and slot for phase and darkfield slider |
---|---|
Product Type | Microscope |
Resolution | Coarse and Fine |
Includes | Eyepieces, stand, dust cover, objectives, power cord, immersion oil |
Optical Design | Infinity, DIN, plan to 22mm FOV |
Catalog Number | Mfr. No. | Head Style | Lighting Type | Objective Types | For Use With (Application) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Head Style | Lighting Type | Objective Types | For Use With (Application) | Price | Quantity | ||
LMC3BF1
|
Laxco™
LMC3BF1 |
Binocular | LED, Brightfield | Plan Achromatic | Research, Basic Clinical, Lab |
Each for $4,655.86
|
|
||
LMC3BF4
|
Laxco™
LMC3BF4 |
Trinocular | LED, Brightfield | Plan Achromatic | Research, Basic Clinical, Lab |
Each for $4,732.18
|
|
||
12-563-733
|
Laxco™
LMC3HM2 |
Trinocular | LED, Brightfield | Plan Achromatic | Hematogical applications |
Each for $4,747.45
|
|
||
LMC3PH1
|
Laxco™
LMC3PH1 |
Binocular | LED | Plan Phase, Achromatic | Research, Basic Clinical, Lab |
Each for $6,810.16
|
|
||
LMC3PH5
|
Laxco™
LMC3PH5 |
Trinocular | Phase Contrast | Plan Phase, Achromatic | Research, Basic Clinical, Lab |
Each for $6,943.63
|
|
||
Description
Head- 360° swiveling binoculars tube for ergonomic viewing
- Locked in Eyepiece
- 30° observation angle
- Adjustable diopter on left eyepieces
- Adjustable interocular distance
- Collapsible rubber eyecups
- Sealed 40X to prevent accidental damage from use of oil at 100X
- Infinity corrected
- Objective Turret: 5 position
Stand
- Built-in carrying handle
- Reverse objective turret allows for easy access to slides
- Adjustable focusing stop protects slides from accidental damage
- Removable LED cartridge
- Cool, stable, color temperature, brightness intensity
- 50,000 bulb life
- Koehler Illumination: Full with field diaphragm
- Right-handed, X/Y mechanical stage
Certifications
Quality Proformance Certification
Specifications
1.25 N.A. Abbe, with iris diaphragm and slot for phase and darkfield slider | |
Coarse and Fine | |
Infinity, DIN, plan to 22mm FOV | |
10.59 in. | |
15.62 in. | |
18.7 in. | |
Internal, 110/220 V Auto Switch |
Microscope | |
Eyepieces, stand, dust cover, objectives, power cord, immersion oil | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
26.9 cm | |
39.7 cm | |
47.5 cm |