missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Long-Stem Analytical Funnels
Molded polypropylene with external ridges and outside ribs to prevent vapor lock
Supplier: Fisherbrand™ 3006000035
Description
Molded polypropylene with external ridges and outside ribs to prevent vapor lock
- Inside ribbed surface slopes for quick filtration
- Use standard filter paper
- Autoclavable to 120°C (248°F)
- Bowl angle: 58°
Specifications
3.4cm | |
Polypropylene | |
58° Bowl | |
5.5cm |
12 mL | |
7.5 cm | |
Autoclavable | |
5.2cm |