missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Long-Stem Analytical Funnels

Molded polypropylene with external ridges and outside ribs to prevent vapor lock

$60.26 - $83.00

Specifications

Material Polypropylene
Angle 58° Bowl
Autoclavable Autoclavable
View More Specs

Products 6
Catalog Number Mfr. No. Capacity (Metric) Height (Metric) Length (Metric) Stem Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Height (Metric) Length (Metric) Stem Price Quantity  
10-500-17
View Documents
Fisherbrand™
3006000100
225 mL 17.7 cm 9.9cm N/A
 
10-500-14
View Documents
Fisherbrand™
3006000065
50 mL 10.9 cm 6.5cm N/A
 
10-500-13
View Documents
Fisherbrand™
3006000055
37 mL 10.2 cm 6.1cm N/A
 
10-500-15
View Documents
Fisherbrand™
3006000075
100 mL 14.1 cm 8cm N/A
 
10-500-16
View Documents
Fisherbrand™
3006000090
150 mL 16.1 cm 8.8cm N/A
 
10-500-11
View Documents
Fisherbrand™
3006000035
12 mL 7.5 cm 5.2cm N/A
 
Description

Description

Molded polypropylene with external ridges and outside ribs to prevent vapor lock

  • Inside ribbed surface slopes for quick filtration
  • Use standard filter paper
  • Autoclavable to 120°C (248°F)
  • Bowl angle: 58°

Specifications

Specifications

Polypropylene
58° Bowl
Autoclavable
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'