missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Long-Stem Analytical Funnels

Molded polypropylene with external ridges and outside ribs to prevent vapor lock

Supplier:  Fisherbrand™ 3006000055

 View more versions of this product

Catalog No. 10-500-13



Explore available promotions

Description

Description

Molded polypropylene with external ridges and outside ribs to prevent vapor lock

  • Inside ribbed surface slopes for quick filtration
  • Use standard filter paper
  • Autoclavable to 120°C (248°F)
  • Bowl angle: 58°

Specifications

Specifications

5.5cm
Polypropylene
58° Bowl
9cm
37 mL
10.2 cm
Autoclavable
6.1cm
Videos
SDS
Documents

Documents

Promotions

Promotions