missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Low-Voltage Power Supply
Compact regulated power supply.
$667.65 - $667.65
Specifications
Product Type | Power Supply |
---|---|
Voltage | 220 V |
Electrical Requirements | 220 V, 50Hz |
Hertz | 50 Hz |
Includes | Complete with molded input lead and plug |
Catalog Number | Mfr. No. | Amperage | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Amperage | Price | Quantity | |||||
S96562
|
Eisco™
PH1323 |
1 A |
Each for $667.65
|
|
|||||
Description
- Offers 1.5, 3, 4.5, 6, 9 and 12V at currents up to 1A
- Both DC and AC outputs may be used simultaneously up to rated output
- Short circuit- and overload-protected with 1A fuse on the back panel
Order Info
Operates on 220VAC 50Hz.
Specifications
Power Supply | |
220 V, 50Hz | |
Complete with molded input lead and plug |
220 V | |
50 Hz |