missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Low-Voltage Power Supply

Compact regulated power supply.

Supplier:  Eisco™ PH1323

 View more versions of this product

Catalog No. S96562



Includes: Complete with molded input lead and plug

Description

Description

  • Offers 1.5, 3, 4.5, 6, 9 and 12V at currents up to 1A
  • Both DC and AC outputs may be used simultaneously up to rated output
  • Short circuit- and overload-protected with 1A fuse on the back panel

Order Info

Operates on 220VAC 50Hz.

Specifications

Specifications

Power Supply
1 A
220 V, 50Hz
Complete with molded input lead and plug
220 V
CE
50 Hz
SDS
Documents

Documents

Promotions

Promotions