missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Lower Hemispherical Cloth Heating Mantle
Fisherbrand™ Lower Hemispherical Cloth Heating Mantle provides a safe and uniform heat distribution for round-bottom flasks.
$638.15 - $1,166.10
Specifications
| Certifications/Compliance | RoHs, REACH |
|---|---|
| For Use With | Round Bottom Flasks, Temperature Controller |
| Model | Lower Hemispherical |
| Material | Fiberglass |
| Shape | Round/Bowl |
| Catalog Number | Mfr. No. | Capacity (Metric) | Voltage | Wattage | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Voltage | Wattage | Price | Quantity | |||
|
11-476-001
|
N/A | 100 mL | 120 V | 80 W |
N/A
|
|
|||
|
11-476-002
|
Fisherbrand™
FHM0125HS1 |
125 mL | 120 V | 80 W |
N/A
|
|
|||
|
11-476-004
|
N/A | 250 mL | 120 V | 180 W |
N/A
|
|
|||
|
11-476-005
|
N/A | 500 mL | 120 V | 270 W |
N/A
|
|
|||
|
11-476-006
|
Fisherbrand™
FHM1000HS1 |
1000 mL | 120 V | 380 W |
N/A
|
|
|||
|
11-476-007
|
N/A | 2000 mL | 120 V | 500 W |
N/A
|
|
|||
Description
- Fiberglass cloth out shell molded to fit round-bottom flasks
- Max temperature up to 482°C (900°F)
- Uniform heat distribution
- Multi-stranded resistance wire heating element for increased durability and flexibility
- Temperature controller required for use
Warranty
1-year
Specifications
| RoHs, REACH | |
| Lower Hemispherical | |
| Round/Bowl | |
| 482°C | |
| Round bottom flask heating |
| Round Bottom Flasks, Temperature Controller | |
| Fiberglass | |
| Heating Mantle | |
| 10 A |