missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MAPA™ TriLites 984 Extended Length Tripolymer Gloves

Extra long, 11.5 in. length offers extended protection for the wrist and upper forearm when working with chemicals.

Supplier:  MAPA™ 34984029

 View more versions of this product

Catalog No. 19-165-718


Explore available promotions

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

Tripolymer blend of neoprene, nitrile and natural rubber provides comfort of latex exam gloves with added strength, tear resistance and chemical splash protection

  • Exclusive finish minimizes tape and label sticking to gloves
  • Textured grip with lightly halogenated finish for optimum tactility and grip; wet or dry
  • Ambidextrous design, rolled cuff, unlined
  • Powder-free, clean process (CP) for no cross contamination
  • Thickness: 6 mil
  • Length: 11.5 in. (29 cm)
  • Purple

Applications:

Laboratory research, light assembly and sorting, precision parts handling, light maintenance

Specifications

Specifications

ASTM D3578, 21 CFR 170-199
Yes
Ambidextrous
Tripolymer
X-Large
0.15 mm
KPT
Laboratory research, light assembly and sorting, precision parts handling, light maintenance
Pebbled
984929
11.5 in.
Cat 3 CE 0334
Purple
No
Powder Free
6 mil
Type B
Bacteria, Fungi only
Rolled
Unlined
TriLItes 984
29.2 cm
Videos
SDS
Documents

Documents

Promotions

Promotions