missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MAPA™ TriLites 984 Extended Length Tripolymer Gloves

Extra long, 11.5 in. length offers extended protection for the wrist and upper forearm when working with chemicals.

$510.06 - $552.14

Specifications

Certifications/Compliance ASTM D3578, 21 CFR 170-199
Certifications/Compliance (Europe) Cat 3 CE 0334
Chlorinated Yes
Color Purple
Hand Ambidextrous
View More Specs

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Products 4
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-165-715
View Documents
MAPA™
34984026
Small
Case of 1000 Each for $510.06
 
19-165-716
View Documents
MAPA™
34984027
Medium
Case of 1000 Each for $552.14
 
19-165-717
View Documents
MAPA™
34984028
Large
Case of 1000 Each for $510.06
 
19-165-718
View Documents
MAPA™
34984029
X-Large
Case of 1000 Each for $510.06
 
Description

Description

Tripolymer blend of neoprene, nitrile and natural rubber provides comfort of latex exam gloves with added strength, tear resistance and chemical splash protection

  • Exclusive finish minimizes tape and label sticking to gloves
  • Textured grip with lightly halogenated finish for optimum tactility and grip; wet or dry
  • Ambidextrous design, rolled cuff, unlined
  • Powder-free, clean process (CP) for no cross contamination
  • Thickness: 6 mil
  • Length: 11.5 in. (29 cm)
  • Purple

Applications:

Laboratory research, light assembly and sorting, precision parts handling, light maintenance

Specifications

Specifications

ASTM D3578, 21 CFR 170-199
Yes
Ambidextrous
Tripolymer
6 mil
Type B
Bacteria, Fungi only
Rolled
Unlined
11.5 in.
Cat 3 CE 0334
Purple
No
Powder Free
0.15 mm
KPT
Laboratory research, light assembly and sorting, precision parts handling, light maintenance
Pebbled
TriLItes 984
29.2 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'