missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MAPA™ UltraNeo™ 382 Chemical Resistant Polychloroprene Gloves, Cotton Knit Lining
Polychloroprene chemical resistant gloves are flexible and feature embossed texture for better grip on wet objects.
Supplier: MAPA™ 34382040
Description
- Extremely supple multi-layer process
- Embossed texture for better grip on wet objects
- Cotton knit lining adds comfort and thermal insulation
- For use in these applications:
- Automotive/mechanical industry
- Surface treatment
- Machine maintenance
- Laboratory tests
- Handling drums of chemical products
- Chemical product blending
- Manipulating valves
Specifications
Cat III CE 0334, EN 407:X1XXXX | |
Yes | |
10 | |
0.76 mm | |
Type A | |
Bacteria, Fungi only | |
Pinked | |
Cotton Knit | |
382420 | |
14 in. |
Blue | |
Neoprene | |
30 mil | |
EN 388:2121X | |
ALMNST | |
Engine part assembly, surface treatment, chemical product blending, handling drums of chemical products, laboratory tests, machine maintenance | |
Embossed | |
Lined | |
UltraNeo™ 382 | |
35.5 cm |