missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MAPA™ UltraNeo™ 382 Chemical Resistant Polychloroprene Gloves, Cotton Knit Lining

Polychloroprene chemical resistant gloves are flexible and feature embossed texture for better grip on wet objects.

$11.48 - $842.73

Specifications

Certifications/Compliance (Europe) Cat III CE 0334, EN 407:X1XXXX
Color Blue
Latex Free Yes
Material Neoprene
Thickness (English) 30 mil
View More Specs

Products 3
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-002-921A
View Documents
MAPA™
34382047
7
Pair for $11.48
Case of 72 Pair for $742.32
 
19-002-921D
View Documents
MAPA™
34382040
10
Case of 72 Pair for $826.93
 
19-002-921E
View Documents
MAPA™
34382041
11
Case of 6 Pair for $842.73
 
Description

Description

  • Extremely supple multi-layer process
  • Embossed texture for better grip on wet objects
  • Cotton knit lining adds comfort and thermal insulation
  • For use in these applications:
    • Automotive/mechanical industry
    • Surface treatment
    • Machine maintenance
    • Laboratory tests
    • Handling drums of chemical products
    • Chemical product blending
    • Manipulating valves
Specifications

Specifications

Cat III CE 0334, EN 407:X1XXXX
Yes
30 mil
EN 388:2121X
ALMNST
Engine part assembly, surface treatment, chemical product blending, handling drums of chemical products, laboratory tests, machine maintenance
Embossed
Lined
14 in.
Blue
Neoprene
0.76 mm
Type A
Bacteria, Fungi only
Pinked
Cotton Knit
UltraNeo™ 382
35.5 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'