missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Supelco™ MarvelX™ UHPLC Connection Systems PEEK Lined Stainless Steel Tubing
Expertly designed for easier routing throughout instruments, with consistent performance and superior reusability
Supplier: MilliporeSigma™ Supelco™ 51875U
Description
- Built with convenient, removable stainless steel fitting and changeable precision-cut flexible tubing
- Enhanced proprietary tip design ensures zero dead volume (ZDV)
- Compatible with 10-32 coned receiving ports
- Seals up to 19,000 psi (1,310 bar)
- Requires only 2 in-lbs of installation torque
- Superior re-usability, can be used up to 200 times
- Consistent performance
- Truly finger-tight - no tool required
Specifications
10-32 Coned Receiving Ports | |
Tubing, Stainless Steel Finger Tight Fittings (2) | |
100 μm | |
Stainless Steel |
Tubing | |
PEEK-lined | |
150 mm | |
19,000 psi (1,310 bar) |
MarvelX is a trademark of IDEX Health & Science, LLC