missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Supelco™ MarvelX™ UHPLC Connection Systems PEEK Lined Stainless Steel Tubing
Expertly designed for easier routing throughout instruments, with consistent performance and superior reusability
$424.42 - $424.42
Specifications
For Use With | 10-32 Coned Receiving Ports |
---|---|
Type | Tubing |
Includes | Tubing, Stainless Steel Finger Tight Fittings (2) |
Description | PEEK-lined |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Overall Length (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Overall Length (Metric) | Price | Quantity | ||||
111009915
|
MilliporeSigma™ Supelco™
51874U |
25 μm | 150 mm |
N/A
|
|
||||
111009917
|
MilliporeSigma™ Supelco™
51882U |
25 μm | 350 mm |
N/A
|
|
||||
111009916
|
MilliporeSigma™ Supelco™
51875U |
100 μm | 150 mm |
N/A
|
|
||||
111009918
|
MilliporeSigma™ Supelco™
51888U |
100 μm | 350 mm |
N/A
|
|
||||
Description
- Built with convenient, removable stainless steel fitting and changeable precision-cut flexible tubing
- Enhanced proprietary tip design ensures zero dead volume (ZDV)
- Compatible with 10-32 coned receiving ports
- Seals up to 19,000 psi (1,310 bar)
- Requires only 2 in-lbs of installation torque
- Superior re-usability, can be used up to 200 times
- Consistent performance
- Truly finger-tight - no tool required
Specifications
10-32 Coned Receiving Ports | |
Tubing, Stainless Steel Finger Tight Fittings (2) | |
Stainless Steel |
Tubing | |
PEEK-lined | |
19,000 psi (1,310 bar) |
MarvelX is a trademark of IDEX Health & Science, LLC