missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Matrix™ 2D Barcoded Clear Polypropylene Open-Top Storage Tubes with Installed DuraSeal Septum Seal
Store and track sample volumes with these 2D Barcoded Clear Polypropylene Storage Tubes.
$3865.50 - $4114.62
Specifications
Material | Polypropylene |
---|---|
Package Configuration | 10 latch racks of 96 tubes/cs. |
Well Shape | V-bottom |
Barcode | 2D BarCoded |
Product Line | Matrix™ |
Catalog Number | Mfr. No. | Capacity (Metric) | Sterility | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Sterility | Price | Quantity | ||||
14754549
|
Thermo Scientific™
3737 |
500 μL | Sterile |
Case for $4,114.62
|
|
||||
14754548
|
Thermo Scientific™
N3736 |
500 μL | Non-sterile |
Case for $3,865.50
|
|
||||
04100519
|
Thermo Scientific™
N3729 |
0.75 mL | Non-sterile |
Case of 960 Each for $4,002.12
|
|
||||
14754630
|
Thermo Scientific™
N3801 |
1.4 mL | Non-sterile |
Case for $3,953.88
|
|
||||
Description
Store, track and access samples with ease with Thermo ScientificTM MatrixTM 2D Barcoded Clear Open-Top Storage Tubes with DuraSeal Septum installed. The permanently-installed DuraSeal septum allows easy access to tube contents and enables long-term storage at temperatures down to -150°C. The proprietary barcoding process produces a permanent, high-contrast 2D barcode offering maximum reliability and traceability of compound, biological and genomic samples.
Tracking:- A permanently-bonded, unique 2D barcode is laser-etched onto the base of every Matrix 2D barcoded storage tube to securely identify and track samples
- Corresponding with a laboratory's throughput needs, Thermo Scientific™ VisionMate™ 2D barcode readers instantly decode each tube's 2D barcode
- A range of VisionMate 2D barcode readers is available to meet your application and throughput needs.
- Scan the tube into any application or database, or integrate via various methods
- VisionMate systems are flexible enough to allow 2D barcode data to be integrated into various applications, databases and automated systems
- Once sample data is stored, user can scan the tube with the database
- Tracking system includes a “find” feature to instantly access sample information and identify the contents of each storage tube
- Matrix 96-format 2D barcoded storage tubes are available in a proprietary specially-designed, stackable, microplate footprint
- Latch racks save precious space in your freezer, refrigerator, compound store or on the bench top
- The latch rack design enables manual multichannel pipette access to 2D tubes and eliminates contamination risk with lid design that does not contact the benchtop
- The latch rack lid can be lifted robotically for 2D tube access with automated liquid handling systems and high throughput applications
- Every 2D barcoded storage tube is scanned to guarantee readability
- Each code is checked against a full database of all previously assigned 2D codes to ensure zero duplicates across the entire line of Matrix 2D barcoded storage tubes
- Custom 2D coding options are available to meet your laboratory's individual database or tracking requirements
- 2D storage tubes are compatible with Thermo Scientific freezer racks that allow optimal utility of storage space
Specifications
Polypropylene | |
V-bottom | |
Matrix™ | |
w/DuraSeal™ Septum Inserted |
10 latch racks of 96 tubes/cs. | |
2D BarCoded | |
Polypropylene |