missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Medicom™ SafeTouch™ Advanced™ Form Nitrile Medical Exam Gloves
Slim, thin and ultra light gloves
Supplier: Medicom™ 1177C
Description
Made from an innovative nitrile co-polymer for a combination of strength, comfort and tactile sensitivity.
- Latex-free
- Powder free
- Textured fingertips
- Disposable
- Fits into standard glove dispensers
Specifications
No | |
Healthcare, Industrial, Laboratory | |
Blue | |
Fingertip Textured | |
Nitrile | |
Medium | |
2 mil | |
No | |
1177C | |
≥9.05 in. |
No | |
1.5 | |
Single-use | |
Yes | |
Powder Free | |
Non-sterile | |
0.05 mm | |
Beaded | |
≥14 MPa | |
23 cm |