missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Medicom™ SafeTouch™ Advanced™ Form Nitrile Medical Exam Gloves
Slim, thin and ultra light gloves
$33.96 - $34.56
Specifications
Chlorinated | No |
---|---|
Accelerator Free | No |
Applications | Healthcare, Industrial, Laboratory |
AQL | 1.5 |
Color | Blue |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
29-636-4491
|
Medicom™
1177A |
X-Small |
Pack of 200 Each for $33.96
Case of 10 Pack for $339.60
|
|
|||||
29-636-4493
|
Medicom™
1177C |
Medium |
Pack of 200 Each for $34.56
Case of 10 Pack for $345.60
|
|
|||||
29-636-4492
|
Medicom™
1177B |
Small |
Pack of 200 Each for $34.56
Case of 10 Pack for $345.60
|
|
|||||
29-636-4494
|
Medicom™
1177D |
Large |
Pack of 200 Each for $34.56
Case of 10 Pack for $345.60
|
|
|||||
29-636-4495
|
Medicom™
1177E |
X-Large |
Pack of 200 Each for $33.96
Case of 10 Pack for $339.60
|
|
|||||
Description
Made from an innovative nitrile co-polymer for a combination of strength, comfort and tactile sensitivity.
- Latex-free
- Powder free
- Textured fingertips
- Disposable
- Fits into standard glove dispensers
Specifications
No | |
Healthcare, Industrial, Laboratory | |
Blue | |
Fingertip Textured | |
Nitrile | |
Non-sterile | |
0.05 mm |
No | |
1.5 | |
Single-use | |
Yes | |
Powder Free | |
2 mil | |
≥14 MPa |