missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Men's Poly/Cotton Lab Coats
With front gripper closures
$25.86 - $25.86
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Men's |
Material | Polycotton |
Color | White |
Closure Type | Snaps |
Catalog Number | Mfr. No. | Size | Length (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Length (English) | Price | Quantity | |||||
19181569
|
Fisherbrand™
19181569 |
Small | 42.5 in. |
Each for $25.86
Case of 20 Each for $517.20
|
|
|||||
19181570
|
Fisherbrand™
19181570 |
Medium | 43.3 in. |
Each for $25.86
Case of 20 Each for $517.20
|
|
|||||
19181571
|
Fisherbrand™
19181571 |
Large | 44.1 in. |
Each for $25.86
Case of 20 Each for $517.20
|
|
|||||
19181572
|
Fisherbrand™
19181572 |
X-Large | 44.9 in. |
Each for $25.86
Case of 20 Each for $517.20
|
|
|||||
19181573
|
Fisherbrand™
19181573 |
2X-Large | 45.7 in. |
Each for $25.86
Case of 20 Each for $517.20
|
|
|||||
19181574
|
Fisherbrand™
19181574 |
3X-Large | 46.5 in. |
Each for $25.86
Case of 20 Each for $459.00
|
|
|||||
19181575
|
Fisherbrand™
19181575 |
4X-Large | 47.2 in. |
Each for $25.86
Case of 20 Each for $459.00
|
|
|||||
19181576
|
Fisherbrand™
19181576 |
5X-Large | 48.0 in. |
Each for $25.86
Case of 20 Each for $459.00
|
|
|||||
19181577
|
Fisherbrand™
19181577 |
X-Small | 41.7 in. |
Each for $25.86
Case of 20 Each for $517.20
|
|
|||||
Description
- Made of 65/35 Polycotton
- One outside left breast pocket, two outside lower pockets
- Standard pointed collar
- Front snap closure
- Straight cuffs
- White
Specifications
General Purpose Lab Coat | |
Polycotton | |
Snaps | |
Reusable | |
3 |
Men's | |
White | |
Open | |
Non-sterile | |
Standard Pointed |