missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Metal Wall Mounted Draining Racks
Vinyl coated metal draining racks designed to be hung on the wall for draining/drying of labware after washing. Includes integrated pegs with rubber tips. Mounting hardware not included.
$247.56 - $280.53
Specifications
Product Type | Wall-mounted Drainer |
---|---|
Autoclavable | Not Autoclavable |
Color | White |
Holds | Labware |
Material | Vinyl-coated Metal |
Description
- Wall mounted vinyl coated metal draining/drying rack
- Vinyl coated pegs with rubber tips are gentle on glassware
- Mounting hardware not included
Warranty
1 year limited manufacturer warranty
Specifications
Wall-mounted Drainer | |
White | |
Vinyl-coated Metal | |
None | |
Non-sterile | |
Glassware, Plasticware |
Not Autoclavable | |
Labware | |
Rectangular | |
Yes | |
Drying Labware | |
1 |