missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Metal Wall Mounted Draining Racks
Vinyl coated metal draining racks designed to be hung on the wall for draining/drying of labware after washing. Includes integrated pegs with rubber tips. Mounting hardware not included.
Supplier: Eisco™ CH0715D
Description
- Wall mounted vinyl coated metal draining/drying rack
- Vinyl coated pegs with rubber tips are gentle on glassware
- Mounting hardware not included
Warranty
1 year limited manufacturer warranty
Specifications
Wall-mounted Drainer | |
8 x 6 | |
White | |
Vinyl-coated Metal | |
Rectangular | |
Yes | |
Drying Labware | |
Wall | |
48.26 cm | |
10.16 cm | |
50.8 cm | |
5.6 lb. |
Rack with 48 pegs | |
Not Autoclavable | |
Labware | |
48 | |
None | |
Non-sterile | |
Glassware, Plasticware | |
1 | |
21 in. | |
21 in. | |
2.75 in. | |
2.54 kg |