missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ Aluminum Weigh Boats for Micro and Ultramicro Series
For discontinued Micro (MT5) and Ultramicro (UMT2) Series balances
$671.83 - $1003.11
Specifications
Material | Aluminum |
---|---|
Shape | Rectangular |
Type | Weighing Boat |
For Use With (Equipment) | Discontinued Micro (MT5) and Ultramicro (UMT2) Series Balances |
Catalog Number | Mfr. No. | Length (Metric) | Weight (Metric) | Width (Metric) | Height (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Weight (Metric) | Width (Metric) | Height (Metric) | Price | Quantity | |||
01-910-72
|
Mettler Toledo™
63052330 |
6.3 mm | 70 mg | 22 mm | 7 mm |
Pack of 100 Each for $1,003.11
|
|
|||
01-910-71
|
Mettler Toledo™
110501 |
3 mm | 6 mg | 12.7 mm | 4 mm |
Pack of 100 Each for $671.83
|
|
|||
Description
For discontinued Micro (MT5) and Ultramicro (UMT2) Series balances
Sturdy yet lightweight boats for sample handling.Specifications
Aluminum | |
Rectangular | |
Weighing Boat | |
Discontinued Micro (MT5) and Ultramicro (UMT2) Series Balances |