missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ Analytical Individual Weights: ASTM™ Class 2
Low magnetic permeability and high corrosion resistance for reliable stable values
Supplier: Mettler Toledo™ 11123495
Description
Features
- Premium stainless steel
- State-of-the-art turning procedures, improved coatings, stronger substrates
- Electrolytic polishing ensures smooth, glossy surface
- Magnetization and susceptibility of all weights are strictly controlled to ensure compliance with standards
- Two-piece screw-knob construction
- 10mg to 20mg weights are sheet weights made of stainless steel
- 200 to 500mg weights are sheet weights made of steel
- 1g to 1kg weights are cylindrical knob weights made of steel
- Density: 7.9kg/dm3
Specifications
Analytical Sheet Weight | |
ASTM Class 2 | |
10 mg | |
10 mg | |
Plastic box; Without certificate | |
1 |
ISO17025:2005, ISO9001, ISO14001 environmental standard, A2LA accredited lab Worthington, OH | |
Stainless Steel | |
7.9kg/dm3 at 20°C | |
Square | |
Each |