missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ CarePacs™
For routine testing of balances
Supplier: Mettler Toledo™ 11123107
Alert:
Requirements for routine testing depend on many factors with process tolerances, associated risks and laboratory practices being the most important ones. Testing should always be performed at (or close to) maximum load and at approximately 5% of the weighing range, or according to regulatory requirements.
Description
Perform testing by using only two test weights (included). Save time and money, and rely on accurate measuring results; a unique approach to early detection of out-of-process tolerances.
- Convenient, cost-effective way to limit the risk of working outside of specified process tolerances
- Tests are performed in the upper and lower weighing range, typically using just two weights SOP's from Mettler Toledo give clear guidance as to how to perform testing reliably
- Weight class and nominal value of weights are defined according to characteristics of each balance model
- Comes with ergonomic tweezers, weight forks, cleanroom-approved gloves and cleaning cloths
- Includes two Mettler Toledo-recommended, balance model-specific test weights
- Ensures accurate and safe operation of balances
- Lower cost for initial calibration and recalibration compared with traditional weight sets
- Validation of process tolerances as low as 0.03%
- Gap between calibrations performed by a qualified service technician is monitored with the correct weights
- Option to add third weight between 1mg and 100g for customer-specific testing
Specifications
Medium Weight Set | |
ASTM Class 1 | |
20, 500 g | |
Two test weights: 20 and 500g, ergonomic tweezers, weight forks, cleanroom approved gloves and cleaning cloths; Without certificate | |
2 |
ISO9001, ISO14001 environmental standard | |
Stainless Steel | |
20 g & 500 g | |
2/Set |