missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ Economy Series pH and pH/ATC Combination Electrodes

Offer outstanding price/performance ratio. Mettler Toledo Economy Series pH and pH/ATC Combination Electrodes are cost-effective alternative for less-demanding requirements.

Supplier:  Mettler Toledo™ 51340330

 View more versions of this product

Catalog No. 01-915-675


Explore available promotions

Description

Description

  • pH: 0 to 14
  • Temperature Range: 0° to 80°C (excl. LE427, 0° to 50°C)
  • Maintenance-free gel electrolyte (LE407, LE427, LE438)
  • Refillable electrolyte (LE409, LE420)
Specifications

Specifications

BNC
Polysulfone/POM
0°C to 80°C
Gel
pH meter
LE407 Economy
0°C to 100°C
47 in.
1.2 m
12 mm
Ceramic
0 to 14
pH Combination Electrode
pH
Ag/AgCl
0°F to 176°F
4.7 in.
120 mm
0.47 in.
Videos
SDS
Documents

Documents

Promotions

Promotions