missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ Economy Series pH and pH/ATC Combination Electrodes

Offer outstanding price/performance ratio. Mettler Toledo Economy Series pH and pH/ATC Combination Electrodes are cost-effective alternative for less-demanding requirements.

$316.68 - $648.27

Specifications

Connector Types BNC
Temperature (Metric) Operating 0°C to 80°C
For Use With (Equipment) pH meter
Temperature (English) Operating 0°F to 176°F
Temperature (Metric) Range 0°C to 100°C
View More Specs

Products 5
Catalog Number Mfr. No. Junction Material Filling Solution Type Model Price Quantity  
Catalog Number Mfr. No. Junction Material Filling Solution Type Model Price Quantity  
01-911-250
View Documents
Mettler Toledo™
51340242
Ceramic Polysulfone/POM Gel LE438 Economy
Each for $648.27
 
01-915-675
View Documents
Mettler Toledo™
51340330
Ceramic Polysulfone/POM Gel LE407 Economy
Each for $316.68
 
01-915-676
View Documents
Mettler Toledo™
51340331
Ceramic Glass 3mol/L KCl LE409 Economy
Each for $394.46
 
01-915-677
View Documents
Mettler Toledo™
51340332
Teflon/Glass Sleeve Glass 3mol/L KCl LE420 Economy
Each for $508.85
 
01-917-159
View Documents
Mettler Toledo™
51340333
Ceramic Glass Gel LE427 Economy
Each for $549.95
 
Description

Description

 

  • pH: 0 to 14
  • Temperature Range: 0° to 80°C (excl. LE427, 0° to 50°C)
  • Maintenance-free gel electrolyte (LE407, LE427, LE438)
  • Refillable electrolyte (LE409, LE420)

 

Specifications

Specifications

BNC
pH meter
0°C to 100°C
0°C to 80°C
0°F to 176°F
47 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'