missing translation for 'onlineSavingsMsg'
Learn More
S'il vous plaît vous connecter à votre compte en ligne pour afficher votre prix réduits

Mettler Toledo™ F1AC Basic Cylindrical Knob Weights

Individual weights

Supplier:  Mettler Toledo™ 30402782

 Afficher plus de versions de ce produit

Numéro de catalogue. 01-911-697


Découvrez plus d'offres spéciales

Description

Description

Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.

  • Premium stainless steel
  • Density: 7.9 kg/dm3
  • Nonmagnetic
  • Adjusting cavity: 10g - 20kg
  • Impact-resistant plastic box

Spécifications

Spécifications

Adjustable Cavity Weight with Knob
OIML Class F1
20 kg
20 kg
Plastic box
1
ISO17025:2005, ISO9001, ISO14001 environmental standard
Stainless Steel
7.9kg/dm3 at 20°C
Cylindrical
Each
FDS
Documents

Documents

Offres spéciales

Offres spéciales