missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ F1AC Basic Cylindrical Knob Weights
Individual weights
$92.31 - $2188.35
Specifications
Product Type | Adjustable Cavity Weight with Knob |
---|---|
Certifications/Compliance | ISO17025:2005, ISO9001, ISO14001 environmental standard |
Classification | OIML Class F1 |
Material | Stainless Steel |
Density | 7.9kg/dm3 at 20°C |
Catalog Number | Mfr. No. | Weight (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Weight (Metric) | Price | Quantity | |||||
01-911-692
|
Mettler Toledo™
30402701 |
500 g |
Each for $181.32
|
|
|||||
01-911-693
|
Mettler Toledo™
30402664 |
1 kg |
Each for $530.06
|
|
|||||
01-911-694
|
Mettler Toledo™
30402667 |
2 kg |
Each for $753.35
|
|
|||||
01-911-684
|
Mettler Toledo™
30402637 |
1 g |
Each for $128.85
|
|
|||||
01-911-685
|
Mettler Toledo™
30402688 |
2 g |
Each for $135.26
|
|
|||||
01-911-686
|
Mettler Toledo™
30402689 |
5 g |
Each for $128.85
|
|
|||||
01-911-695
|
Mettler Toledo™
30402710 |
5 kg |
Each for $789.45
|
|
|||||
01-911-690
|
Mettler Toledo™
30402783 |
100 g |
Each for $97.09
|
|
|||||
01-911-689
|
Mettler Toledo™
30402574 |
50 g |
Each for $92.31
|
|
|||||
01-911-696
|
Mettler Toledo™
30402714 |
10 kg |
Each for $1,549.22
|
|
|||||
01-911-697
|
Mettler Toledo™
30402782 |
20 kg |
Each for $2,188.35
|
|
|||||
Description
Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.
- Premium stainless steel
- Density: 7.9 kg/dm3
- Nonmagnetic
- Adjusting cavity: 10g - 20kg
- Impact-resistant plastic box
Specifications
Adjustable Cavity Weight with Knob | |
OIML Class F1 | |
7.9kg/dm3 at 20°C | |
Plastic box | |
1 |
ISO17025:2005, ISO9001, ISO14001 environmental standard | |
Stainless Steel | |
Cylindrical | |
Each |