missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ F1AC Basic Weight Sets with Certificates

Made of vacuum melted steel for highest material purity

Supplier:  Mettler Toledo™ 30406414

 View more versions of this product

Catalog No. 01-911-734

Explore available promotions

Description

Description

Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.

  • Basic Line OIML F1AC weight sets
  • 1mg - 500mg are sheet weights
  • 1g - 5kg are cylindrical weights with knobs
  • Premium stainless steel
  • Density: 7.9 kg/dm3
  • Nonmagnetic
  • Adjusting cavity: 10g - 5kg
  • Second weight of same mass is marked for identification purposes
  • Impact-resistant plastic box

Specifications

Specifications

Adjustable Cavity Weight
OIML Class F1
1 to 500 g
1 g to 500 g
12/Set
With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard
Stainless Steel
7.9kg/dm3 at 20°C
Cylindrical weight: 1g, 2g, 5g, 10g, 20g, 50g, 100g, 200g, 500g, marked cylindrical weight: 2g, 20g, 200g, Plastic box
12
Videos
SDS
Documents

Documents

Promotions

Promotions