missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ F1AC Basic Weight Sets with Certificates
Made of vacuum melted steel for highest material purity
$1,128.45 - $4,464.22
Specifications
Product Type | Adjustable Cavity Weight |
---|---|
Certifications/Compliance | With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard |
Classification | OIML Class F1 |
Material | Stainless Steel |
Density | 7.9kg/dm3 at 20°C |
Catalog Number | Mfr. No. | Packaging Quantity | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packaging Quantity | Quantity | Price | Quantity | ||||
01-911-729
|
Mettler Toledo™
30406409 |
23 | 23/Set |
N/A
|
|
||||
01-911-730
|
Mettler Toledo™
30406410 |
25 | 25/Set |
N/A
|
|
||||
01-911-733
|
Mettler Toledo™
30406413 |
8 | 8/Set |
N/A
|
|
||||
01-911-734
|
Mettler Toledo™
30406414 |
12 | 12/Set |
N/A
|
|
||||
Description
Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.
- Basic Line OIML F1AC weight sets
- 1mg - 500mg are sheet weights
- 1g - 5kg are cylindrical weights with knobs
- Premium stainless steel
- Density: 7.9 kg/dm3
- Nonmagnetic
- Adjusting cavity: 10g - 5kg
- Second weight of same mass is marked for identification purposes
- Impact-resistant plastic box
Specifications
Adjustable Cavity Weight | |
OIML Class F1 | |
7.9kg/dm3 at 20°C |
With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard | |
Stainless Steel |