missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

METTLER TOLEDO™ InLab™ Conductivity Benchtop Probes

A selection of conductivity probes suitable for all applications.

Supplier:  METTLER TOLEDO™ 51344022

 View more versions of this product

Catalog No. 01-910-563

Explore available promotions

Description

Description

  • Required cables included for METTLER TOLEDO SevenExcellence or SevenCompact
  • Mini-DIN connects to benchtop meter; LTW connects to portable meter
  • Integrated temperature probes
  • Probes with nominal cell constants require calibration before use
  • Probes with certified cell constants are ready to use after verification step - do not calibrate

Accessories & Care

  • Store dry
  • Handle with care to avoid changing the cell constant (cell constant is a physical value)
  • Nominal cell constants require calibration with one standard (see list of standards below)
  • Certified cell constants require verification check with one standard (see list of standards below)

Standards

  • 10 μS/cm, one-time use sachets (30111141)
  • 84 μS/cm, one-time use sachets (30111140)
  • 1413 μS/cm, one-time use sachets (51302049)
  • 12.88 mS/cm, one-time use sachets (51302050)
Specifications

Specifications

0°C to 100°C
General conductivity measurements
Integrated Temperature Sensor
0.47 in.
4.7 in.
120 mm
Epoxy, Graphite
2 m attached cable
InLab™ 731-2m
0.57 cm-1 nominal cell constant
SevenEasy, SevenMulti, FiveEasy and FiveGo meter
Mini-DIN
12 mm
78 in.
2 m
0.01 to 1000 μS/cm
NTC 30kilohm
Videos
SDS
Documents

Documents

Promotions

Promotions