missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
METTLER TOLEDO™ InLab™ Conductivity Benchtop Probes
A selection of conductivity probes suitable for all applications.
$853.19 - $1794.87
Specifications
For Use With (Application) | General conductivity measurements |
---|---|
Sensor Types | Integrated Temperature Sensor |
Connector Types | Mini-DIN |
Catalog Number | Mfr. No. | Model | Cell Constant | Measurement Ranges | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Cell Constant | Measurement Ranges | Price | Quantity | ||||
01-910-563
|
METTLER TOLEDO™
51344022 |
InLab™ 731-2m | 0.57 cm-1 nominal cell constant | 0.01 to 1000 μS/cm |
Each for $1,143.31
|
|
||||
01-910-564
|
METTLER TOLEDO™
51344024 |
InLab™ 741 | 0.105 cm-1 certified cell constant | 0.001 to 500 μS/cm |
Each for $1,727.95
|
|
||||
01-911-443
|
METTLER TOLEDO™
51344030 |
InLab™ 751-4mm | 1.0 cm-1 nominal cell constant | 0.01 to 100 mS/cm |
Each for $1,794.87
|
|
||||
01-911-444
|
METTLER TOLEDO™
51344031 |
InLab™ 752-6mm | 1.0 cm-1 nominal cell constant | 0.01 to 112 mS/cm |
Each for $1,749.39
|
|
||||
01-928-132
|
METTLER TOLEDO™
51302256 |
InLab™ 710 | 0.80 cm-1 nominal cell constant | 0.01 to 500 μS/cm |
Each for $1,207.46
|
|
||||
01-928-133
|
METTLER TOLEDO™
51302255 |
InLab™ 720 | 0.06 cm-1 nominal cell constant | 0.1 to 500 μS/cm |
Each for $1,207.46
|
|
||||
01-910-562
|
METTLER TOLEDO™
51344020 |
InLab™ 731 | 0.57 cm-1 nominal cell constant | 0.01 to 1000 mS/cm |
Each for $853.19
|
|
||||
01-915-110
|
METTLER TOLEDO™
30014092 |
InLab™ 731-ISM | 0.57 cm-1 nominal cell constant | 0.01 to 1000 mS/cm |
Each for $1,028.36
|
|
||||
01-915-111
|
METTLER TOLEDO™
30014093 |
InLab™ 731-2m-ISM | 0.57 cm-1 nominal cell constant | 0.01 to 1000 μS/cm |
Each for $1,402.85
|
|
||||
01-915-112
|
METTLER TOLEDO™
30014094 |
InLab™ 741-ISM | 0.105 cm-1 certified cell constant | 0.001 to 500 μS/cm |
Each for $1,646.56
|
|
||||
Description
- Required cables included for METTLER TOLEDO SevenExcellence or SevenCompact
- Mini-DIN connects to benchtop meter; LTW connects to portable meter
- Integrated temperature probes
- Probes with nominal cell constants require calibration before use
- Probes with certified cell constants are ready to use after verification step - do not calibrate
Accessories & Care
- Store dry
- Handle with care to avoid changing the cell constant (cell constant is a physical value)
- Nominal cell constants require calibration with one standard (see list of standards below)
- Certified cell constants require verification check with one standard (see list of standards below)
Standards
- 10 μS/cm, one-time use sachets (30111141)
- 84 μS/cm, one-time use sachets (30111140)
- 1413 μS/cm, one-time use sachets (51302049)
- 12.88 mS/cm, one-time use sachets (51302050)
Specifications
General conductivity measurements | |
Integrated Temperature Sensor | |
Mini-DIN |