missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
METTLER TOLEDO™ InLab™ Conductivity Benchtop Probes
A selection of conductivity probes suitable for all applications.
Supplier: METTLER TOLEDO™ 51344024
Description
- Required cables included for METTLER TOLEDO SevenExcellence or SevenCompact
- Mini-DIN connects to benchtop meter; LTW connects to portable meter
- Integrated temperature probes
- Probes with nominal cell constants require calibration before use
- Probes with certified cell constants are ready to use after verification step - do not calibrate
Accessories & Care
- Store dry
- Handle with care to avoid changing the cell constant (cell constant is a physical value)
- Nominal cell constants require calibration with one standard (see list of standards below)
- Certified cell constants require verification check with one standard (see list of standards below)
Standards
- 10 μS/cm, one-time use sachets (30111141)
- 84 μS/cm, one-time use sachets (30111140)
- 1413 μS/cm, one-time use sachets (51302049)
- 12.88 mS/cm, one-time use sachets (51302050)
Specifications
0°C to 100°C | |
General conductivity measurements | |
Integrated Temperature Sensor | |
0.47 in. | |
4.7 in. | |
120 mm | |
Stainless Steel | |
1.2 m attached cable |
0.105 cm-1 certified cell constant | |
SevenEasy, SevenMulti bench meter | |
Mini-DIN | |
12 mm | |
46.80 in. | |
1.2 m | |
0.001 to 500 μS/cm | |
InLab™ 741 |