missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
METTLER TOLEDO™ InLab™ Dissolved Oxygen Probes
A selection of dissolved oxygen probes suitable for all applications.
Supplier: METTLER TOLEDO™ 51344621
Description
InLab OptiOx
- Maintenance free; easy to use; no stirring required
- Store dry
- Shaft is made of plastic; check chemical compatibility with your local representative
- Needs to be calibrated before use
- Daily calibration is recommended
- Two-point calibration using zero oxygen tablets suggested for less than 1 mg/L or less than 5% oxygen
- Replace cap every 12 months (whether in use or not in use); indicated on meter with a pie chart icon
- Zero oxygen tablets: 51300140
- OptiOx replacement cap: 51344630 (first replacement cap included with sensor purchase)
- OptiOx calibration tube: 51344631 (calibration tube included with sensor purchase)
- OptiOx protective guard: 51344632 (protective guard included with sensor purchase)
- Compatible with METTLER TOLEDO SevenExcellence benchtop, Seven2Go and SevenGo portable
InLab 605
- Chemically resistant (reach out to your local representative about chemical compatibility)
- Store dry
- The sensor must be polarized for 6 hours prior to usage
- Gentle stirring is required during calibration and measurement
- Needs to be calibrated before use
- Daily calibration is recommended
- The membrane body needs to be replaced every 3-12 months
- Electrolyte needs to be changed when the membrane body is changed (see part number below)
- Membrane Replacement Kit (3 membrane bodies, 25 ml electrolyte): 51340293
- Electrolyte: 51340294
- Sealing kit: 51340295
- Calibration bottle: 51340296
- uMix Magnetic Stirrer: 30040000
- Compatible with METTLER TOLEDO SevenExcellence benchtop, Seven2Go and SevenGo portable
Specifications
5 ft. | |
32° to 122°F | |
0°C to 50°C | |
Optical; Integrated temperature probe (NTC 30 kΩ); Intelligent Sensor Management (ISM) Technology | |
Routine pH measurement | |
0 to 500%, 0 to 50 mg/L |
1.80 m | |
Mini-LTW (IP67) | |
1.8 m Cable | |
DO Sensor | |
InLab™ OptiOx-ISM |