missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
METTLER TOLEDO™ InLab™ Dissolved Oxygen Probes
A selection of dissolved oxygen probes suitable for all applications.
$2530.87 - $2715.80
Specifications
Length (English) Cable | 5 ft. |
---|---|
Length (Metric) Cable | 1.80 m |
Probe Type | DO Sensor |
For Use With (Application) | Routine pH measurement |
Catalog Number | Mfr. No. | Model | Type | Connections | Measurement Range | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Type | Connections | Measurement Range | Price | Quantity | ||
01-915-708
|
METTLER TOLEDO™
51344621 |
InLab™ OptiOx-ISM | Optical; Integrated temperature probe (NTC 30 kΩ); Intelligent Sensor Management (ISM) Technology | Mini-LTW (IP67) | 0 to 500%, 0 to 50 mg/L |
Each for $2,530.87
|
|
||
01-910-556
|
METTLER TOLEDO™
51340291 |
InLab™ 605 | Polarographic; Integrated temperature probe (NTC 22 kΩ) | BNC/RCA (Cinch) IP67 | 0 to 200%, 0 to 20 mg/L |
Each for $2,715.80
|
|
||
Description
InLab OptiOx
- Maintenance free; easy to use; no stirring required
- Store dry
- Shaft is made of plastic; check chemical compatibility with your local representative
- Needs to be calibrated before use
- Daily calibration is recommended
- Two-point calibration using zero oxygen tablets suggested for less than 1 mg/L or less than 5% oxygen
- Replace cap every 12 months (whether in use or not in use); indicated on meter with a pie chart icon
- Zero oxygen tablets: 51300140
- OptiOx replacement cap: 51344630 (first replacement cap included with sensor purchase)
- OptiOx calibration tube: 51344631 (calibration tube included with sensor purchase)
- OptiOx protective guard: 51344632 (protective guard included with sensor purchase)
- Compatible with METTLER TOLEDO SevenExcellence benchtop, Seven2Go and SevenGo portable
InLab 605
- Chemically resistant (reach out to your local representative about chemical compatibility)
- Store dry
- The sensor must be polarized for 6 hours prior to usage
- Gentle stirring is required during calibration and measurement
- Needs to be calibrated before use
- Daily calibration is recommended
- The membrane body needs to be replaced every 3-12 months
- Electrolyte needs to be changed when the membrane body is changed (see part number below)
- Membrane Replacement Kit (3 membrane bodies, 25 ml electrolyte): 51340293
- Electrolyte: 51340294
- Sealing kit: 51340295
- Calibration bottle: 51340296
- uMix Magnetic Stirrer: 30040000
- Compatible with METTLER TOLEDO SevenExcellence benchtop, Seven2Go and SevenGo portable
Specifications
5 ft. | |
1.80 m | |
DO Sensor | |
Routine pH measurement |