missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ Ion-Selective Combination Electrodes: Filling Solutions
For use with ISE combination electrodes.
$69.20 - $109.63
Specifications
For Use With (Equipment) | ISE Combination Electrode |
---|---|
Type | Ion-Selective Combination Electrodes Filling Solutions |
Packaging | 20 mL |
Volume (Metric) Sample | 20 mL |
Catalog Number | Mfr. No. | For Use With (Application) | Filling Solution Type | Temperature (Metric) Operating | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Application) | Filling Solution Type | Temperature (Metric) Operating | Price | Quantity | |||
01-913-230
|
Mettler Toledo™
51340032 |
Determine the Calcium concentration in samples | 0.5 mol/L MgSO4 | 0°C to 50°C |
Each for $71.52
|
|
|||
01-913-231
|
Mettler Toledo™
51340030 |
Determine the Chloride concentration in samples | 1 mol/L KNO3 | 0°C to 80°C |
Each for $72.81
|
|
|||
01-913-233
|
Mettler Toledo™
51340031 |
Determine the Fluoride concentration in samples | 3 mol/L KCl | 0°C to 80°C |
Each for $75.59
|
|
|||
01-913-234
|
Mettler Toledo™
51340034 |
Determine the Nitrate concentration in samples | 0.5 mol/L MgSO4 | 0°C to 50°C |
Pack of 2 Each for $105.97
|
|
|||
01-913-236
|
Mettler Toledo™
51340033 |
Determine the Potassium concentration in samples | 0.5 mol/L MgSO4 | 0°C to 50°C |
Each for $69.20
|
|
|||
01-913-228
|
Mettler Toledo™
51340035 |
Determine the Ammonium concentration in samples | 0.5 mol/L MgSO4 | 0°C to 50°C |
Each for $109.63
|
|
|||
Description
For use with ISE combination electrodes.Specifications
ISE Combination Electrode | |
Ion-Selective Combination Electrodes Filling Solutions | |
20 mL | |
20 mL |