missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ Temperature Sensor
Designed for connection to pH meters. Sensing elements of Mettler Toledo Temperature Sensor are housed in tubular stainless steel or glass.
Supplier: Mettler Toledo™ 51343312
Description
- Maximum operating temperature: 302°F (150°C)
- Sensing elements and lead wires are electrically isolated from the outer probe surface for maximum safety
Specifications
-30°C to +100°C | |
Sensor | |
-30°C to +100°C | |
4.72 in. | |
-22°F to +212°F | |
Pt1000 |
±0.15°C | |
Glass | |
Temperature probe InLab Pt1000 | |
120 mm | |
S7 |