missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ Temperature Sensor

Designed for connection to pH meters. Sensing elements of Mettler Toledo Temperature Sensor are housed in tubular stainless steel or glass.

$1000.28 - $1000.28

Specifications

Temperature (Metric) Operating -30°C to +100°C
Type Sensor
Material Glass
Temperature (Metric) Range -30°C to +100°C
Length (English) 4.72 in.
View More Specs

Products 2
Catalog Number Mfr. No. Temperature Sensor Price Quantity  
Catalog Number Mfr. No. Temperature Sensor Price Quantity  
01-911-505
View Documents
Mettler Toledo™
51343310
NTC 10kilohm
Each for $1,000.28
 
01911506
View Documents
Mettler Toledo™
51343312
Pt1000
Each for $1,000.28
 
Description

Description

  • Maximum operating temperature: 302°F (150°C)
  • Sensing elements and lead wires are electrically isolated from the outer probe surface for maximum safety
Specifications

Specifications

-30°C to +100°C
Glass
4.72 in.
-22°F to +212°F
Sensor
-30°C to +100°C
120 mm
S7
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'