missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
FEATHER Micro Ophthalmic Scalpel
FEATHER Micro Ophthalmic Scalpels provide ultimate cutting consistency and sharpness. These scalpels are available in a diverse range of shapes and sizes suitable for a variety of surgical ophthalmology applications.
$18.97 - $480.82
Specifications
Blade Material | Stainless Steel |
---|---|
Certifications/Compliance | ISO13485:2016 |
Autoclavable | Autoclavable |
Handle Material | Aluminum |
Quantity | 5/Pk. |
Catalog Number | Mfr. No. | Product Type | Size | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Size | Price | Quantity | ||||
08-924-20
|
FEATHER
715 |
Incision Knife | # 15 |
Pack of 5 Each for $102.47
|
|
||||
35-205
|
FEATHER
722 |
Incision Knife | # 22 |
Each for $18.97
|
|
||||
08-924-22
|
FEATHER
730 |
Incision Knife | 3.0 mm |
Pack of 5 Each for $99.53
|
|
||||
08-924-265
|
FEATHER
7335G |
Groove Knife | 0.35 mm |
Each for $63.26
|
|
||||
08-924-262
|
FEATHER
7360G |
Groove Knife | 0.6 mm |
Each for $63.26
|
|
||||
08-924-24
|
FEATHER
745 |
Incision Knife |
Pack of 5 Each for $99.53
|
|
|||||
08-924-266
|
FEATHER
7628B |
Slit Knife (Bi-bevel) | 2.8 mm |
Each for $78.42
|
|
||||
08-924-264
|
FEATHER
7630B |
Slit Knife (Bi-bevel) | 3.0 mm |
Each for $78.42
|
|
||||
08-924-257
|
FEATHER
7632B |
Slit Knife (Bi-bevel) | 3.2 mm |
Each for $78.42
|
|
||||
08-924-263
|
FEATHER
7632BU |
Slit Knife (Bevel-up) | 3.2 mm |
Each for $78.42
|
|
||||
08-924-255
|
FEATHER
7651BR |
Implant Knife (Bevel-up) | 5.1 mm |
Each for $78.42
|
|
||||
08-924-256
|
FEATHER
7730B |
Tunnel Knife | 3.0 mm |
Each for $103.76
|
|
||||
08-924-258
|
FEATHER
7926B |
Crescent Knife | 2.6 mm |
Pack of 5 Each for $480.82
|
|
||||
Description
- Made in Japan
- Handle color-coded for easy identification of blade shape and designed with optimum weight and shape to fit easily in the hand
- The knife is housed in a heat-resistant plastic case and can be reused after being washed and autoclave sterilized while still in the case
- Individually packed and sterilized
- FEATHER Micro Ophthalmic range includes a variety of blade shapes:
- Incision Knife: Features straight and ultra-sharp blade precisely honed in micron units for optimum use in semi-laminar incisions and centesis incisions of the sclera and cornea
- Groove Knife: Features a stainless steel guard to assure a consistent cutting depth for incisions in the sclera and cornea while also preventing obstruction of the viewing field during incision
- Slit Knife: Used for sclerocornea centesis incisions during cataract surgery.
- Implant Knife: Used to widen incision wound opening for intraocular lens implantation with trapezoidal shape blade tip to enable safe use
- Round Tunnel Knife: Features a sharp round blade edge beveled on both sides, perfect for creating scleral tunnel flaps
- Crescent Knife: Features straight sides with a round tip optimal for creating scleral tunnel flaps.
Specifications
Stainless Steel | |
Autoclavable | |
5/Pk. |
ISO13485:2016 | |
Aluminum |