missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell MICRO-TOUCH™ NITRAFREE™ Blue

MICRO-TOUCH™ NITRAFREE™ - Nitrile, examination glove with reliable protection

Supplier:  Ansell 313028080

 View more versions of this product

Catalog No. 17000589



Explore available promotions

Description

Description

  • Manufactured without sulfur-based chemical accelerators, helping to protect users from type I latex allergies and type IV chemical allergies.
  • Thin and light weight formulation provides enhanced tactile sensitivity and comfort for longer wear time.
  • Unique berry blue color provides contrast, while masking blood and other stains.
  • Tested for use with chemotherapy drugs.
Specifications

Specifications

No
1.5
Single-use
3.9 mil
Yes
2.8 mil
Powder Free
Non-sterile
MICRO-TOUCH NITRAFREE™ Blue
24 cm
Healthcare
Blue
Fingertip Textured
0.10 mm
Nitrile
0.07 mm
Medium
Beaded
9.5 in.
Videos
SDS
Documents

Documents

Promotions

Promotions