missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell MICRO-TOUCH™ NITRAFREE™ Blue
MICRO-TOUCH™ NITRAFREE™ - Nitrile, examination glove with reliable protection
$19.12 - $19.12
Specifications
Chlorinated | No |
---|---|
Applications | Healthcare |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17000590
|
Ansell
313028090 |
Large |
Pack of 200 Each for $19.12
Case of 10 Pack for $182.50
|
|
|||||
17000588
|
Ansell
313028070 |
Small |
Pack of 200 Each for $19.12
Case of 10 Pack for $182.50
|
|
|||||
17000589
|
Ansell
313028080 |
Medium |
Pack of 200 Each for $19.12
Case of 10 Pack for $182.50
|
|
|||||
17000587
|
Ansell
313028060 |
X-Small |
Pack of 200 Each for $19.12
Case of 10 Pack for $182.50
|
|
|||||
17000591
|
Ansell
313028100 |
X-Large |
Pack of 180 Each for $19.12
Case of 10 Pack for $182.50
|
|
|||||
Description
- Manufactured without sulfur-based chemical accelerators, helping to protect users from type I latex allergies and type IV chemical allergies.
- Thin and light weight formulation provides enhanced tactile sensitivity and comfort for longer wear time.
- Unique berry blue color provides contrast, while masking blood and other stains.
- Tested for use with chemotherapy drugs.
Specifications
No | |
1.5 | |
Single-use | |
3.9 mil | |
Yes | |
2.8 mil | |
Powder Free | |
Beaded | |
9.5 in. |
Healthcare | |
Blue | |
Fingertip Textured | |
0.10 mm | |
Nitrile | |
0.07 mm | |
Non-sterile | |
MICRO-TOUCH NITRAFREE™ Blue | |
24 cm |