missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell MICRO-TOUCH™ 60-343 Nitrile Gloves
Nitrile, powder free examination glove features reliable protection ideal for nearly all clinical settings.
Supplier: Ansell 6034301
Description
Nitrile, powder free examination glove features reliable protection ideal for nearly all clinical settings.
- Non-sterile, nitrile examination glove
- Advanced stretch formulation
- Ideal for nearly all clinical settings
- Enhanced tactile sensitivity
- Tested for use with over 55 chemicals and approved for use with chemotherapy drugs
Specifications
ISO 13485:2003, ISO 9001:2008, FDA-QSR, ASTM D6978, FDA21 CFR 177-2600 | |
Single-use | |
Nitrile | |
Small | |
0.07 mm | |
9.5 in. |
Blue | |
Yes | |
Powder Free | |
3.1 mil | |
6034301 | |
24.13 cm |