missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell MICRO-TOUCH™ 60-343 Nitrile Gloves
Nitrile, powder free examination glove features reliable protection ideal for nearly all clinical settings.
$20.13 - $201.38
Specifications
Certifications/Compliance | ISO 13485:2003, ISO 9001:2008, FDA-QSR, ASTM D6978, FDA21 CFR 177-2600 |
---|---|
Color | Blue |
Disposable | Single-use |
Latex Free | Yes |
Material | Nitrile |
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | ||||||
19151400
|
Ansell
6034300 |
X-Small |
Case of 2000 Each for $191.33
|
|
||||||
19151401
|
Ansell
6034301 |
Small |
Case of 2000 Each for $201.38
|
|
||||||
19-151-402
|
Ansell
6034302 |
Medium |
Case of 2000 Each for $191.33
|
|
||||||
19151403
|
Ansell
6034303 |
Large |
Pack of 200 Each for $20.13
Case of 10 Pack for $201.30
|
|
||||||
Description
Nitrile, powder free examination glove features reliable protection ideal for nearly all clinical settings.
- Non-sterile, nitrile examination glove
- Advanced stretch formulation
- Ideal for nearly all clinical settings
- Enhanced tactile sensitivity
- Tested for use with over 55 chemicals and approved for use with chemotherapy drugs
Specifications
ISO 13485:2003, ISO 9001:2008, FDA-QSR, ASTM D6978, FDA21 CFR 177-2600 | |
Single-use | |
Nitrile | |
3.1 mil | |
9.5 in. |
Blue | |
Yes | |
Powder Free | |
0.07 mm | |
24.13 cm |