missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell MICROFLEX™ 93-360 Polychloroprene Cleanroom Gloves
Non-sterile disposable nitrile and neoprene (polychloroprene) cleanroom gloves are made of a synthetic composite material for tough chemical protection. Suitable for Class 100/ ISO 5 cleanroom environments.
Supplier: Ansell 93360090
Description
- Antistatic cleanroom gloves feature a three-layer design.
- Offer protection from harsh chemicals including acids, bases, and various solvents.
- Extra-soft proprietary formulation combines comfort, tactility, and dexterity.
- Siilicone-free nitrile and neoprene composite is free of latex, preventing the risk of Type I latex allergies.
- Non-particulating EasyTear packaging to reduce the risk of potential contamination.
Specifications
ASTM D6319, ASTM D6978-05, FDA 21 CFR 177.2600 | |
Yes | |
Class 100 (ISO 5) | |
0.65 | |
Single-use | |
7.9 mil | |
Ambidextrous | |
Polychloroprene | |
0.20 mm | |
9 | |
7.9 mil | |
ISO 9001 | |
Case | |
MICROFLEX™ 93-360 | |
12 in. |
CE 0086, EAC TP TC 019:2011, EN 388:2016, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-5:2016, EN ISO 374-1:2016 | |
Yes | |
No | |
Teal | |
Fingertip Textured | |
0.20 mm | |
Yes | |
7.9 mil | |
Powder Free | |
Non-sterile | |
0.20 mm | |
93-360 | |
500/Pk. | |
22 MPa | |
30 cm |