missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell MICROFLEX™ 93-360 Chemical Resistant Cleanroom Gloves
Thin, disposable gloves are made of a synthetic composite material for tough chemical protection. Suitable for Class 100/ ISO 5 cleanroom environments.
$472.83 - $472.83
Specifications
Certifications/Compliance | ASTM D6319, ASTM D6978-05, FDA 21 CFR 177.2600 |
---|---|
Certifications/Compliance (Europe) | CE 0086, EAC TP TC 019:2011, EN 388:2016, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-5:2016, EN ISO 374-1:2016 |
Cleanroom Class | Class 100 (ISO 5) |
AQL | 0.65 |
Color | Teal |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-010-358
|
Ansell
93360060 |
6 |
Case of 500 Each for $472.83
|
|
|||||
19-010-359
|
Ansell
93360070 |
7 |
Case of 500 Each for $472.83
|
|
|||||
19-010-360
|
Ansell
93360080 |
8 |
Case of 500 Each for $472.83
|
|
|||||
19-010-361
|
Ansell
93360090 |
9 |
Case of 500 Each for $472.83
|
|
|||||
19-010-362
|
Ansell
93360100 |
10 |
Case of 500 Each for $472.83
|
|
|||||
19-010-363
|
Ansell
93360110 |
11 |
Case of 500 Each for $472.83
|
|
|||||
Description
- Synthetic composite material for tough chemical protection
- Extra soft formulation and ergonomic design provide a comfortable fit and feel for extended wear times
- Compatible with Class 100/ISO 5 controlled environments
- Three layer design for protection against harsh chemicals including acids, solvents and bases
- Thin mil construction provides enhanced tactility and dexterity
- Nitrile and neoprene composite prevents risk of Type I allergies
- Easy donning interior provides a dry feel and eases the donning and doffing process
- Non-particulating packaging designed to reduce contamination
Specifications
ASTM D6319, ASTM D6978-05, FDA 21 CFR 177.2600 | |
Class 100 (ISO 5) | |
Teal | |
7.9 mil | |
Yes | |
7.9 mil | |
Non-sterile | |
0.20 mm | |
MICROFLEX™ 93-360 | |
12 in. |
CE 0086, EAC TP TC 019:2011, EN 388:2016, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-5:2016, EN ISO 374-1:2016 | |
0.65 | |
Partially Textured | |
0.20 mm | |
Nitrile, Neoprene | |
0.20 mm | |
7.9 mil | |
ISO 9001 | |
22 MPa | |
30 cm |