missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell MICROFLEX™ MidKnight™ Black MK-296 Nitrile Gloves
Powder free, nitrile examination gloves with distinct black color hides stains and provides contrast for improved visibility.
Supplier: Ansell MK296L
Description
- Distinctive black color conceals dirt, stains and oils
- Nitrile gloves provide enhanced tactile sensitivity
- Fully textured gloves provide a secure grip in wet and dry conditions
- Powder free, ambidextrous, non-sterile, single-use
- Length: 9.6 in. (24 cm)
- Tested against both fentanyl and gastric acid
- Applicable industries include healthcare, life sciences, automotive and machinery/equipment
Specifications
ASTM D6319, FDA21 CFR 177-2600, ISO 1119 | |
No | |
1.5 | |
Single-use | |
5.9 mil | |
Yes | |
4.7 mil | |
Powder Free | |
4.7 mil | |
Yes | |
MICROFLEX™ MidKnight™ Black MK-296 | |
9.6 in. |
EN 1149-1/2/3, EN 420:2003 + A1:2009 | |
Healthcare, Laboratory, Industrial | |
Black | |
Fully Textured | |
0.15 mm | |
Nitrile | |
0.12 mm | |
Large | |
0.12 mm | |
MK-296-L | |
27 MPa | |
24.38 cm |