missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences MicroLiter 11 mm Crimp Top Autosampler Vial, Cap, and FEP/Butyl Septa Unassembled Component Kits
MicroLiter vials are cleaned and packaged in a certified Class 10000 clean room according to a designed process, developed to eliminate chromatographic errors associated with vials
Supplier: DWK Life Sciences W111221A
Description
- Unassembled kits
- Multiple configurations available
- Identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results
- Critical physical dimensions are fully tested, as well as chemical cleanliness testing to ensure that trace levels of residues are not present
Specifications
Silver | |
12 mm | |
No | |
FEP, Butyl | |
MicroLiter | |
Crimp Cap | |
11 mm |
Clear | |
Borosilicate Glass (Type 1) | |
2 mL | |
100 | |
Aluminum | |
32 mm | |
Yes |