missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vial Septa
MicroLiter septa for 9mm Screwthread Autosampler Vials are constructed with a wide array of chemical compatibilities to suit a variety of chromatography applications.
$12.85 - $91.62
Specifications
Quantity | 100 |
---|---|
For Use With (Equipment) | 9 mm Autosampler Vials - MicroLiter |
Catalog Number | Mfr. No. | Color | Septum | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Septum | Price | Quantity | ||||
15-111-049
|
DWK Life Sciences
090022 |
Orange | ETFE/Silicone |
Pack of 100 Each for $35.68
|
|
||||
15111014
|
DWK Life Sciences
090010 |
White | PTFE |
Pack of 100 Each for $12.85
|
|
||||
15-111-015
|
DWK Life Sciences
090020 |
Orange | FEP/Natural Rubber |
Pack of 100 Each for $35.68
|
|
||||
15-111-065
|
DWK Life Sciences
090030 |
Red, White | PTFE/Silicone |
Pack of 100 Each for $51.19
|
|
||||
15-111-085
|
DWK Life Sciences
090035 |
White, Blue | PTFE/Silicone |
Pack of 100 Each for $91.62
|
|
||||
15111103
|
DWK Life Sciences
090040 |
Red | PTFE/Silicone/PTFE |
Pack of 100 Each for $72.58
|
|
||||
Specifications
100 | |
9 mm Autosampler Vials - MicroLiter |